Menu Search
COMMSCOPE #760237784

Modular Jack, RJ45, IDC Connection, Cat 6, Red

SKU # 19151612549 Manufacturer Series: Series UNJ
RoHS Compliant
Module Type: Unshielded Modular Jack
Connection: IDC
Mounting: M Series Faceplates and Panels
Configuration: RJ45
Wiring Code: T568A/B
Category: 6
Color: Red
Material: Beryllium Copper Base