Menu Search
COMMSCOPE #CC0020511/1

Uniprise Jack, Modular UTP; 8-Wire RJ45; CAT 5e; Black

SKU # 72146004589 Manufacturer Series: UNJ500
Module Type: Modular UTP Jack
Connection: IDC - Press-Fit
Mounting: Faceplate, Adapter, Box
Configuration: 8-Wire RJ45
Wiring Code: T568A/B
Category: 5E
Color: Black

Modular UTP Jack 8-Wire RJ45 Black 5e

Additional Info: Can be Mounted at 90-deg (straight) or 45-deg (angled). Includes Wire Caps and Icons (DATA, VOICE, BLANK). Pkg Qty: 25