Menu Search
LEGRAND - ON-Q #WP3425-WH

Jack, RJ25; Punchdown Connection; White

SKU # 80442802501
Module Type: RJ25 Jack
Connection: Punchdown
Mounting: Keystone Opening
Configuration: RJ25
Color: White

Connector, Keystone, Modular, White

Additional Info: Material: High Impact Flame Retardant Plastic, Operating Temperature Range: -10 - 60 deg C