Menu Search
LEGRAND - ON-Q #WP3476-WH

Keystone Jack, RJ45; 110 Punch Down Connection; CAT 6; White

SKU # 80442803680
Module Type: RJ45 Jack
Connection: 110 Punch Down
Mounting: Keystone Opening
Configuration: RJ45
Category: 6
Color: White

Additional Info: Housing Material: High Impact, Flame-Retardant Plastic