Specifications
Module Type:
RJ45 Jack
Connection:
110 Punch Down
Configuration:
8 Conductor, 8-Position RJ45
Wiring Code:
T568A/B
Category:
5E
Color:
Blue
Description
RJ45 Jack 8 Conductor, 8-Position RJ45 Blue 5e
Additional Info: Operating Temperature Range: -10 to 60 deg C (14 to 140 deg F)