Menu Search

LEGRAND - ON-Q #WP3450-WH

Modular UTP Jack 8-Wire RJ45 White 5e

SKU: 80442802487
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Module Type: Modular UTP Jack
Connection: IDC - BIX, 110, Krone
Mounting: Keystone Opening
Configuration: 8-Wire RJ45
Category: 5e
Color: White
Description
UTP Jack Inserts: Module Type - Modular UTP Jack; Connection - IDC - BIX, 110, Krone; Mounting - Keystone Opening; Configuration - 8-Wire RJ45; Category - 5e; Color - White