(0)

LEGRAND - ON-Q #WP3425-LA

RJ25 Jack RJ25 Light Almond

SKU: 80442802500
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Downloads
Specifications
Module Type: RJ25 Jack
Connection: Punchdown
Mounting: Keystone Opening
Configuration: RJ25
Color: Light Almond
Description
UTP Jack Inserts: Module Type - RJ25 Jack; Connection - Punchdown; Mounting - Keystone Opening; Configuration - RJ25; Color - Light Almond; Additional Information - Material: High Impact Flame Retardant Plastic, Operating Temperature Range: -10 - 60 deg C
Additional Info: Material: High Impact Flame Retardant Plastic, Operating Temperature Range: -10 - 60 deg C