Menu Search
PANDUIT #CC5E88YL

Mini-Com® Coupler, UTP Jack Module; CAT 5e; RJ45; 8-wire; Yellow

SKU # 07498313963
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Color: Yellow
Module Type: UTP Coupler Jack Module
Connection: RJ45
Mounting: Faceplate, Patch Panel
Configuration: 8-Wire Universal
Wiring Code: T568A/B
Category: 5E
Material: ABS