Menu Search
PANDUIT #NKP5E88MBU-Q

NetKey™ Jack, Modular; CAT 5e; 8-Position 8-Wire RJ45; Blue

SKU # 07498312519
RoHS Compliant
Module Type: Modular Jack
Connection: IDC, Pressdown, 110 Punchdown
Mounting: Keystone Opening, Faceplate, Modular Patch Panels, Surface Mount Box
Configuration: 8-Position, 8-Wire, RJ45
Wiring Code: T568A/B
Category: 5E
Color: Blue

Keystone Jack Module, IDC, Pressdown, 110 Punchdown, 8-Position, 8-Wire, RJ45, Cat 5e, Blue

Additional Info: Module Housing: ABS, Operating Temperature: 14 to 140 deg F