Menu Search
PANDUIT #CJ5E88TGBL-24

Mini-ComĀ® Jack, Modular UTP; 8-Wire RJ45; CAT 5e; Black

SKU # 07498301100 Manufacturer Series: TX5e
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Module Type: Modular UTP Jack
Mounting: Faceplate, Patch Panel
Configuration: 8-Wire RJ45
Wiring Code: T568A/B
Category: 5E
Color: Black

Modular Jack, IDC-Press-Fit, 8-Wire RJ45, Cat 5e, Black, Faceplate/Panel Mounting

Additional Info: Material: ABS