You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.

The site is undergoing scheduled maintenance on Saturday, January 18th. Intermittent outages may occur from 8 a.m. to 1 p.m. EST

Menu Search
PANDUIT #CJ66UWH

Mini-ComĀ® Jack, Modular UTP; CAT 3; 6-Wire RJ11; White

SKU # 07498357376 Manufacturer Series: Mini-Jack
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Module Type: Modular UTP Jack
Connection: IDC - Press-Fit
Mounting: Faceplate, Adapter, Box
Configuration: 6-Wire RJ11
Wiring Code: USOC
Category: 3
Color: White

Modular UTP Jack 6-Wire RJ11 White 3