Menu Search
PANDUIT #CJ5E88TGGR

Mini-ComĀ® Jack, Modular UTP; CAT 5e; 8-Wire RJ45; Green

SKU # 07498339526 Manufacturer Series: TX5e
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Module Type: Modular UTP Jack
Connection: IDC - Press-Fit
Mounting: Faceplate, Adapter, Box
Configuration: 8-Wire RJ45
Wiring Code: T568A/B
Category: 5E
Color: Green

Modular UTP Jack 8-Wire RJ45 Green 5e