Menu Search
PANDUIT #CJ5E88TGBL

Mini-ComĀ® Jack, Modular UTP; CAT 5e; IDC Press-Fit Connection; Black

SKU # 07498339522 Manufacturer Series: TX5e
RoHS Compliant
Module Type: Modular UTP Jack
Connection: IDC - Press-Fit
Mounting: Faceplate, Adapter, Box
Configuration: 8-Wire RJ45
Wiring Code: T568A/B
Category: 5E
Color: Black