Menu Search
PANDUIT #NK688MIW-Q

NetKey™ Jack, Modular UTP; CAT 6; 8-Position 8-Wire; White

SKU # 07498371756
RoHS Compliant
Module Type: Modular UTP Jack
Connection: Snap In and Out
Mounting: Surface Mount, Panel
Configuration: 8-Position, 8-Wire
Wiring Code: T568A/B
Category: 6
Color: Off White

Modular Jack, 110 Punch Down, 8-Wire RJ45, Cat 6, Off White