Menu Search
PANDUIT #NK688MIW

NetKey® Jack, Modular UTP; CAT 6; 8-Wire RJ45; IDC-110 Connection; White

SKU # 07498357468
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Module Type: Modular UTP Jack
Connection: IDC - 110
Mounting: Faceplate, Adapter, Box
Configuration: 8-Wire RJ45
Wiring Code: T568A/B
Category: 6
Color: Off White

Modular UTP Jack 8-Wire RJ45 Off White 6