Menu Search
PANDUIT #CJ688TPVL

Mini-ComĀ® Jack, Modular UTP; CAT 6; IDC-Press Fit Connection; Violet

SKU # 07498399279 Manufacturer Series: TX6 PLUS
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Module Type: Modular UTP Jack
Connection: IDC
Mounting: Faceplate, Patch Panel, Surface Mount
Configuration: 8-Position, 8-Wire RJ45
Wiring Code: T568A/B
Category: 6
Color: Violet

UTP Jack Module, IDC, Faceplate, Patch Panel, Surface Mount

Additional Info: Operating Temperature: -1 to 6 deg C, Material: ABS, Polycarbonate Wire Cap