Menu Search
PANDUIT #CJ6X88TGBL-C

Mini-ComĀ® Jack, Modular UTP; CAT 6A; 8-Position 8-Wire RJ45; Black

SKU # 07498311060 Manufacturer Series: TX6A 10Gig
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Module Type: Modular UTP Jack
Connection: IDC
Mounting: Faceplate, Patch Panel, Surface Mount
Configuration: 8-Position, 8-Wire RJ45
Wiring Code: T568A/B
Category: 6A
Color: Black

UTP Jack Module, IDC, Faceplate, Patch Panel, Surface Mount

Additional Info: Operating Temperature: -10 to 60 deg C, Material: ABS, Polycarbonate Wire Cap