Menu Search
PANDUIT #CJ6X88TGBL

Mini-ComĀ® Jack, Modular UTP; Faceplate Adapter Box Mount; CAT 6; Black

SKU # 07498363436 Manufacturer Series: TX6 10Gig
RoHS Compliant
Module Type: Modular UTP Jack
Connection: IDC - Press-Fit
Mounting: Faceplate, Adapter, Box
Configuration: 8-Wire RJ45
Wiring Code: T568A/B
Category: 6
Color: Black

Modular UTP Jack 8-Wire RJ45 Black 6