Menu Search
PANDUIT #CJ6X88TGIG

Mini-ComĀ® Jack, Modular UTP; Faceplate Patch Panel Mount; CAT 6A; Gray

SKU # 07498364233 Manufacturer Series: TX6A 10Gig
RoHS Compliant
Module Type: Modular UTP Jack
Mounting: Faceplate, Patch Panel
Configuration: 8-Wire RJ45
Wiring Code: T568A/B
Category: 6A
Color: International Gray

Modular Jack, IDC-Press-Fit, 8-Wire RJ45, Cat 6A, International Gray

Additional Info: Material: ABS. With Strain Relief