(0)

PANDUIT #CJ5E88TIW

Mini-ComĀ® Modular UTP Jack 8-Wire RJ45 Off White 5e

SKU: 07498377134
Manufacturer Series: TX5e
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Downloads
Specifications
Module Type: Modular UTP Jack
Connection: IDC - Press-Fit
Mounting: Faceplate, Adapter, Box
Configuration: 8-Wire RJ45
Wiring Code: T568A/B
Category: 5e
Color: Off White
Description
UTP Jack Inserts: Module Type - Modular UTP Jack; Connection - IDC - Press-Fit; Mounting - Faceplate, Adapter, Box; Configuration - 8-Wire RJ45; Wiring Code - T568A/B; Category - 5e; Color - Off White; Manufacturer Series - Mini-Com TX5e