Menu Search
PANDUIT #CJ688TPBL

Mini-ComĀ® Jack, Modular UTP; CAT 6; IDC-Press Fit Connection; Black

SKU # 07498399269 Manufacturer Series: TX6 PLUS
RoHS Compliant
Module Type: Modular UTP Jack
Connection: IDC - Press-Fit
Mounting: Faceplate, Adapter, Box
Configuration: 8-Wire RJ45
Wiring Code: T568A/B
Category: 6
Color: Black

Modular UTP Jack Black 8-Wire RJ45