Menu Search

PANDUIT #CJ6X88TGWH

Mini-Com® Modular UTP Jack White 8-Wire RJ45

SKU: 07498363438
Manufacturer Series: TX6 10Gig
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Downloads
Specifications
Module Type: Modular UTP Jack
Connection: IDC - Press-Fit
Mounting: Faceplate, Adapter, Box
Configuration: 8-Wire RJ45
Wiring Code: T568A/B
Category: 6
Color: White
Description
UTP Modular Jacks: Module Type - Modular UTP Jack; Connection - IDC - Press-Fit; Mounting - Faceplate, Adapter, Box; Configuration - 8-Wire RJ45; Wiring Code - T568A/B; Category - 6; Color - White; Manufacturer Series - Mini-Com® TX6™10Gig™