You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.

The site is undergoing scheduled maintenance on October 16th starting at 9 PM. Intermittent outages may occur.

Menu Search
TE CONNECTIVITY #1-1933476-0

AmpTwist Jack, Modular U/UTP; CAT 6A; 8-Position 8-Wire RJ45; Violet

SKU # 62101601670
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Module Type: Modular U/UTP Jack
Connection: IDC, Pressdown, Punchdown
Configuration: 8-Position, 8-Wire, RJ45
Wiring Code: A/B Universal
Category: 6A
Color: Violet

Modular U/UTP Jack, IDC, Pressdown, Punchdown, 8-Position, 8-Wire, RJ45, Cat 6A, Viloet

Additional Info: Number of Ports: 1, Housing Material: Polycarbonate, Contact Material: Beryllium Copper, Contact Finish: Gold, Operating Temperature: -10 to 60 deg C