Menu Search
TE CONNECTIVITY #1933476-2

AmpTwist Jack, Modular U/UTP; CAT 6A; Black

SKU # 62101601662
RoHS Compliant
Module Type: Modular U/UTP Jack
Connection: IDC, Pressdown, 110 Punchdown
Configuration: 8-Position, 8-Wire RJ45 Un-Keyed
Wiring Code: T568A/B
Category: 6A
Color: Black

Modular U/UTP Jack, IDC, Pressdown, 110 Punchdown, 8-Position, 8-Wire RJ45 Un-Keyed, Cat 6A

Additional Info: 750 Mating Cycles, Voltage: 150VAC, Operating Temperature: -40 to 70 deg C, Housing: Polycarbonate, Contacts: Beryllium Copper, Cutting Blades: Stainless Steel, Integral Dust Cover: Polycarbonate