You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
TE CONNECTIVITY #1933476-8

AmpTwist Jack, Modular U/UTP; CAT 6A; Yellow

SKU # 62101601668
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Module Type: Modular U/UTP Jack
Connection: IDC, Pressdown, Punchdown
Configuration: 8-Position, 8-Wire RJ45 Un-Keyed
Wiring Code: T568A/B
Category: 6A
Color: Yellow

Modular U/UTP Jack, IDC, Pressdown, Punchdown, 8-Position, 8-Wire RJ45 Un-Keyed, Yellow

Additional Info: 750 Mating Cycles, Voltage: 150VAC, Operating Temperature: -40 to 70 deg C, Housing: Polycarbonate, Contacts: Beryllium Copper, Cutting Blades: Stainless Steel, Integral Dust Cover: Polycarbonate