The site is undergoing scheduled maintenance on Saturday, April 27, 2019. Intermittent outages may occur from 7:30 am - 11:00 am EDT.

Menu Search
TE CONNECTIVITY #1375191-6

Jack, Modular UTP; 8-Wire RJ45; CAT 5e; Blue

SKU # 62101600976 Manufacturer Series: SL
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Color: Blue
Module Type: Modular UTP Jack
Connection: IDC - Press-Fit
Mounting: Faceplate, Adapter
Configuration: 8-Wire RJ45
Wiring Code: T568A/B
Category: 5E

Additional Info: Application: Use with SL Series Adapter Modules or 110Connect Faceplates