Menu Search
TE CONNECTIVITY #1375187-6

Jack, Modular UTP; CAT 6; 8-Wire RJ45; Blue

SKU # 62101601074 Manufacturer Series: SL
Module Type: Modular UTP Jack
Connection: IDC - Press-Fit
Mounting: Faceplate, Adapter
Configuration: 8-Wire RJ45
Wiring Code: T568A/B
Category: 6
Color: Blue

Additional Info: Application: Use with SL Series Adapter Modules or 110Connect Faceplates. With Strain Relief & Dust Cover