Menu Search
TE CONNECTIVITY #1375187-8

Jack, Modular UTP; CAT 6; RJ45; Yellow

SKU # 62101601076 Manufacturer Series: SL Series
RoHS Compliant
Module Type: Modular Jack
Connection: IDC, Pressdown, Punchdown
Mounting: Adapter, Box
Configuration: RJ45
Wiring Code: T568A/B
Category: 6
Color: Yellow

Additional Info: Operating Temperature Range: -40 to 70 deg C, Material Type: Polycarbonate