Menu Search
TE CONNECTIVITY #1375055-1

Jack, Modular UTP; Faceplate Adapter Mount; CAT 6; Almond

SKU # 62101600950 Manufacturer Series: SL
Color: Almond
Module Type: Modular UTP Jack
Connection: IDC - Press-Fit
Mounting: Faceplate, Adapter
Configuration: 8-Wire RJ45
Wiring Code: T568A/B
Category: 6

Additional Info: Application: Use with SL Series Adapter Modules or 110Connect Faceplates