Menu Search
TE CONNECTIVITY #1375055-5

Jack, Modular UTP; Faceplate Adapter Mount; CAT 6; Orange

SKU # 62101600956 Manufacturer Series: SL
Color: Orange
Module Type: Modular UTP Jack
Connection: IDC - Press-Fit
Mounting: Faceplate, Adapter
Configuration: 8-Wire RJ45
Wiring Code: T568A/B
Category: 6

Additional Info: Application: Use with SL Series Adapter Modules or 110Connect Faceplates