Menu Search
TE CONNECTIVITY #2111475-7

Modular Jack, 8 Position, RJ45, IDC Connection, Cat 6

SKU # 62101601527 Manufacturer Series: Series E
RoHS Compliant
Module Type: Modular Jack
Connection: IDC
Mounting: KL Series Faceplates and Panels
Configuration: 8 Position, RJ45
Wiring Code: T568A/B
Category: 6
Color: Red
Material: Polycarbonate