You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
TE CONNECTIVITY #3-1375055-1

Modular Jack, RJ45, IDC Connection, Cat 6

SKU # 62101665598 Manufacturer Series: Series SL
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Module Type: Modular Jack
Connection: IDC
Mounting: SL Series Faceplates and Panels
Configuration: RJ45
Wiring Code: T568A/B
Category: 6
Color: Electrical Ivory
Material: Polycarbonate