Menu Search
TE CONNECTIVITY #6-641335-3

Modular Plug, Cable Mount, 6 Wire RJ11 Plug, Cat 3

SKU # 49100386133
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Module Type: Modular Plug
Connection: IDC
Mounting: Cable
Configuration: 6 Wire RJ11 Plug
Category: 3
Color: Clear
Material: Glass Filled Polycarbonate