Menu Search

TE CONNECTIVITY #1375191-1

Modular UTP Jack 8-Wire RJ45 Almond 5e

SKU: 62101600971
Manufacturer Series: SL
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Module Type: Modular UTP Jack
Connection: IDC - Press-Fit
Mounting: Faceplate, Adapter
Configuration: 8-Wire RJ45
Wiring Code: T568A/B
Category: 5e
Color: Almond
Description
UTP Jack Inserts: Module Type - Modular UTP Jack; Connection - IDC - Press-Fit; Mounting - Faceplate, Adapter; Configuration - 8-Wire RJ45; Wiring Code - T568A/B; Category - 5e; Color - Almond; Additional Information - Application: Use with SL Series Adapter Modules or 110Connect Faceplates; Manufacturer Series - SL
Additional Info: Application: Use with SL Series Adapter Modules or 110Connect Faceplates