Menu Search

WEIDMUELLER #8808360000

Modular UTP Jack RJ45 Light Grey 6

SKU: 62683595623
Manufacturer Series: IE-XM
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Module Type: Modular UTP Jack
Connection: IDC
Mounting: TS 35 Rail
Configuration: RJ45
Wiring Code: 568A
Category: 6
Color: Light Gray
Description
UTP Jack Inserts: Module Type - Modular UTP Jack; Connection - IDC; Mounting - TS 35 Rail; Configuration - RJ45; Wiring Code - 568A; Category - 6; Color - Light Grey; Manufacturer Series - IE-XM