Specifications
Module Type:
Inline UTP Coupler Jack
Connection:
Snap In
Mounting:
Flush
Configuration:
RJ45
Wiring Code:
T568A/B
Category:
6
Color:
Black
Description
Inline Coupler, Snap In, Flush Mount, RJ45, Cat 6, Black
Additional Info: Housing Material: Thermoplastic, Operating Temperature: -10 to 60 deg C