Menu Search
WIREWERKS #KW-C5EBULK45BWH

Keywerks Jack, Modular; CAT 5e; 6-8 Position RJ45; White

SKU # 62800401964
RoHS Compliant
Module Type: Modular Jack
Connection: IDC, Snap In
Mounting: Flush
Configuration: 6-8 Position, RJ45
Wiring Code: T568A/B
Category: 5E
Color: White

Modular Jack, IDC, Snap In, Flush Mount, 6-8 Position, RJ45, Cat 5e, White

Additional Info: Housing Material: Thermoplastic, Operating Temperature: -40 to 60 deg C, Wire: 22 -24 AWG