Menu Search
WIREWERKS #KW-CC3-45T-WH

Jack, Modular; Punchdown Connection; Flush Mount; CAT 3; White

SKU # 62828402609
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Module Type: Modular Jack
Connection: Punchdown
Mounting: Flush
Configuration: 6 Conductor, 6-Position
Wiring Code: USOC
Category: 3
Color: White

Modular Jack 6 Conductor, 6-Position White 3

Additional Info: Operating Temperature Range: 14 deg. to 140 deg. F (-10 deg. to +60 deg. C)