Menu Search
WIREWERKS #KWCC6-45B-YL

Keywerks Jack, Modular; Snap In Connection; Flush Mount; CAT 6; Yellow

SKU # 62828402250
RoHS Compliant
Module Type: Modular Jack
Connection: Snap In
Mounting: Flush
Configuration: 8-Position RJ45
Wiring Code: T568A/B
Category: 6
Color: Yellow

Modular Jack 8-Position RJ45 Yellow 6

Additional Info: Operating Temperature Range: -40 to 60 deg C (-40 to 140 deg F)