Menu Search
WIREWERKS #KW-CC6BULK45BBK

Keywerks Jack, Modular UTP; CAT 6; RJ45; Black

SKU # 62800401969
RoHS Compliant
Module Type: Modular UTP Jack
Connection: IDC, Snap In
Mounting: Flush
Configuration: RJ45
Wiring Code: T568A/B
Category: 6
Color: Black

Modular UTP Jack, IDC, Snap In, Flush Mount, RJ45, Cat 6, Black

Additional Info: Housing Material: Thermoplastic, Operating Temperature: -40 to 60 deg C