Menu Search
WIREWERKS #KWC5E-45B-BK

Keywerks Jack, Modular UTP; IDC-110 Connection; CAT 5e; Black

SKU # 62828402054
Module Type: Modular UTP Jack
Connection: IDC - 110
Mounting: Faceplate, Adapter
Configuration: 8-Wire RJ45
Wiring Code: T568A/B
Category: 5E
Color: Black

Modular UTP Jack 8-Wire RJ45 Black 5e