You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
WIREWERKS #KW-C6A-45B-GN

Keystone Jack, 8 Position, RJ45, IDC Connection, Cat 6A

SKU # 62800400941
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Module Type: UTP Jack
Connection: IDC
Mounting: Flush
Configuration: 8 Position, RJ45
Wiring Code: T568A/B
Category: 6A
Color: Green
Material: ABS Thermoplastic

Keywerks™ CAT6A UTP Keystone jacks offer a 180° IDC termination interface compatible with T568A and T568B wire schemes and support 10GBASE-T over CAT6A cabling as defined in TIA T568-C.2 and IEEE 802.3an. The IDC is equipped with angled termination towers to simplify pair splitting. The contact blades are designed with a locking mechanism to improve the wire retention during their insertion. Keywerks CAT6A UTP jacks are provided with our unique blackout dome technology that eliminates the unwanted effect of Alien crosstalk and provides a reliable strain relief that will guarantee the integrity of the connection in time. In combination with our Keywerks FastPunch tool (not included), these jacks can be terminated in only one step.