Menu Search
WIREWERKS #KWC5E-45B-GN

Keywerks Jack, Modular; Punchdown Connection; Surface Mount; CAT 5e; Green

SKU # 62828402248
RoHS Compliant
Module Type: Modular Jack
Connection: Punchdown
Mounting: Surface Mount
Configuration: 8 Conductor, 8-Position RJ45
Wiring Code: T568A/B
Category: 5E
Color: Green

Modular Jack 8 Conductor, 8-Position RJ45 Green 5e

Additional Info: Operating Temperature Range: -40 to 60 deg C (-40 to 140 deg F)