(0)

WIREWERKS #KWC5E-45B-RD

Modular Jack 8 Conductor, 8-Position RJ45 Red 5e

SKU: 62828402247
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Downloads
Specifications
Module Type: Modular Jack
Connection: Punchdown
Mounting: Surface Mount
Configuration: 8 Conductor, 8-Position RJ45
Wiring Code: T568A/B
Category: 5e
Color: Red
Description
UTP Jack Inserts: Module Type - Modular Jack; Connection - Punchdown; Mounting - Surface Mount; Configuration - 8 Conductor, 8-Position RJ45; Wiring Code - T568A/B; Category - 5e; Color - Red; Additional Information - Operating Temperature Range: -40 to 60 deg C (-40 to 140 deg F)
Additional Info: Operating Temperature Range: -40 to 60 deg C (-40 to 140 deg F)