Menu Search
WIREWERKS #KWCC6-45B-RD

Keywerks Jack, Modular; Snap In Connection; Flush Mount; CAT 6; Red

SKU # 62828402251
RoHS Compliant
Module Type: Modular Jack
Connection: Snap In
Mounting: Flush
Configuration: 8-Position RJ45
Wiring Code: T568A/B
Category: 6
Color: Red

Modular Jack 8-Position RJ45 Red 6

Additional Info: Operating Temperature Range: -40 to 60 deg C (-40 to 140 deg F)