Menu Search
WIREWERKS #KWCC6-45B-WH

Keywerks Jack, Modular UTP; 8-Wire RJ45; CAT 6; White

SKU # 62828402055
Module Type: Modular UTP Jack
Connection: IDC - 110
Mounting: Faceplate, Adapter
Configuration: 8-Wire RJ45
Wiring Code: T568A/B
Category: 6
Color: White

Modular UTP Jack 8-Wire RJ45 White 6