Menu Search
CANARM #SWLED-30/WHT-C

Undercabinet LED Strip Fixture, LED, 3W 120V

SKU # 06234528688
Type: Undercabinet LED Strip Fixture
Lamp Type: LED
Lamp Watts: 3W
Lamp Voltage: 120V
Dimensions: 30.00 in. (762mm) L x 0.95 in. (24mm) H x 0.78 in. (20mm) D
Color: White

Additional Info: 180 Lumens, 40,000 hr Lamps, Includes: Cord and Plug with On/Off Switch, Hard Wire adaptable