Menu Search
CYBERLITE #UNL50-L35-40BLK

Undercabinet LED Fixture, 14W, 120V, Aluminum, Black

SKU # 77511001263 Manufacturer Series: LUCIA
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Undercabinet LED Fixture
Lamp Type: LED
Lamp Watts: 14W
Lamp Voltage: 120V
Dimensions: 40.00 in.(1016.0mm)L x 1.25 in.(31.8mm)H x 3.50 in.(88.9mm)D
Material: Aluminum
Color: Black

Additional Info: 3500K LED, Includes: Integrated Driver, Easily Accessible HIGH/LOW/ON/OFF Switch, Installation Hardware, Multiple Knockout Locations