Menu Search
Under-Cabinet Lighting Undercabinet LED Fixture, 2W, 120V, Aluminum, Black

CYBERLITE #UNL50-L35-8BLK

Undercabinet LED Fixture, 2W, 120V, Aluminum, Black

SKU #77511001255
Manufacturer Series: LUCIA
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Undercabinet LED Fixture
Lamp Type: LED
Lamp Watts: 2W
Lamp Voltage: 120V
Dimensions: 8.00 in.(203.2mm)L x 1.25 in.(31.8mm)H x 3.50 in.(88.9mm)D
Material: Aluminum
Color: Black

Additional Info: 3500K LED, Includes: Integrated Driver, Easily Accessible HIGH/LOW/ON/OFF Switch, Installation Hardware, Multiple Knockout Locations