Menu Search
DALS #SWIVLEDHP

Linear Strip Light, 600 lm, 3000K, 80-CRI LED, 4.5 w, 12 V

SKU # 77590200977 Manufacturer Series: SwivLED
Type: High Power Linear Strip Light
Lamp Type: 600 lm, 3000K, 80-CRI LED
Lamp Quantity: 1
Lamp Watts: 4.5 w
Lamp Voltage: 12 V
Dimensions: LxWxH: 13-1/8 x 5/8 x 0.4 in.
Material: Sandblasted Aluminum
Color: Warm White

To swivel or not to swivel is the question. With an ultra slim profile, our LED strips can be fixed or flexible. Having both types of brackets included with each model, the choice is yours.